Zoro Homepage

End Mill

  • Mfr # 48810

  • Zoro # G121843125


product price: $53.75
/ea

Key Features

Shank Length
1.693 in
Type
Metric Square End
Series
05S
Shank Dia.
8 mm
End Mill Material
Micrograin Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48810
Zoro #
G121843125
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
1.693 in
Shank Dia.
8 mm
Overall Length
63 mm
Cutting Dia.
8 mm
Length of Cut
20 mm

Details

Type
Metric Square End
Series
05S
End Mill Material
Micrograin Solid Carbide
Shank Type
Straight
Flute Type
Spiral
Helix Angle
30 deg
Finish
TA Coated
Cutting Direction
Right Hand
Number of Flutes
3

Description

SGS End Mill, Metric Square End, Series: 05S, 8 mm Diameter Cutter, 63 mm Overall Length, 20 mm Length of Cut, 3 Flutes, Spiral Flute, 8 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Straight Shank, 1.693 in Shank Length, Micrograin Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.