Zoro Homepage

End Mill

  • Mfr # 48998

  • Zoro # G221843698


product price: $77.59
/ea
Free Shipping & Returns

Key Features

Finish
TA Coated
Flute Type
Spiral
Helix Angle
30 deg
Type
Ball Nose End Double End Metric Stub Length
Length of Cut
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48998
Zoro #
G221843698
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
12 mm
Shank Length
2.008 in
Overall Length
63 mm
Shank Dia.
6 mm
Cutting Dia.
6 mm

Details

Finish
TA Coated
Flute Type
Spiral
Helix Angle
30 deg
Type
Ball Nose End Double End Metric Stub Length
Number of Flutes
4
Shank Type
Straight
Cutting Direction
Right Hand
End Mill Material
Micrograin Solid Carbide
Series
14B

Description

SGS End Mill, Ball Nose End Double End Metric Stub Length, Series: 14B, 6 mm Diameter Cutter, 63 mm Overall Length, 12 mm Length of Cut, 4 Flutes, Spiral Flute, 6 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Straight Shank, 2.008 in Shank Length, Micrograin Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.