Zoro Homepage

End Mill

  • Mfr # 49181

  • Zoro # G921843691


product price: $24.45
/ea

Key Features

Finish
TA Coated
Cutting Dia.
2.5 mm
Shank Length
1.303 in
Shank Type
Straight
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49181
Zoro #
G921843691
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
2.5 mm
Shank Length
1.303 in
Overall Length
38.1 mm
Shank Dia.
3 mm
Length of Cut
5 mm

Details

Finish
TA Coated
Shank Type
Straight
Flute Type
Spiral
End Mill Material
Micrograin Solid Carbide
Cutting Direction
Right Hand
Helix Angle
30 deg
Number of Flutes
4
Series
16S
Type
Metric Stub Length Square End

Description

SGS End Mill, Metric Stub Length Square End, Series: 16S, 2.5 mm Diameter Cutter, 38.1 mm Overall Length, 5 mm Length of Cut, 4 Flutes, Spiral Flute, 3 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Straight Shank, 1.303 in Shank Length, Micrograin Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.