Zoro Homepage

End Mill

  • Mfr # 49414

  • Zoro # G321842393


product price: $50.89
/ea

Key Features

Helix Angle
30 deg
Type
Extra Long Length Metric Square End
Shank Length
1.966 in
Flute Type
Spiral
End Mill Material
Micrograin Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49414
Zoro #
G321842393
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
1.966 in
Shank Dia.
3 mm
Cutting Dia.
3 mm
Length of Cut
25 mm
Overall Length
75 mm

Details

Helix Angle
30 deg
Type
Extra Long Length Metric Square End
Flute Type
Spiral
End Mill Material
Micrograin Solid Carbide
Cutting Direction
Right Hand
Number of Flutes
4
Shank Type
Straight
Finish
TA Coated
Series
X1S

Description

SGS End Mill, Extra Long Length Metric Square End, Series: X1S, 3 mm Cutter Dia, 75 mm Overall Length, 25 mm Length of Cut, 4 Flutes, Spiral Flute, 3 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Straight Shank, 1.966 in Shank Length, Micrograin Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.