Zoro Homepage

End Mill

  • Mfr # 49416

  • Zoro # G121843859


product price: $67.99
/ea

Key Features

Shank Length
1.966 in
Type
Extra Long Length Metric Square End
Helix Angle
30 deg
Overall Length
75 mm
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49416
Zoro #
G121843859
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
1.966 in
Overall Length
75 mm
Shank Dia.
6 mm
Length of Cut
25 mm
Cutting Dia.
6 mm

Details

Type
Extra Long Length Metric Square End
Helix Angle
30 deg
Number of Flutes
4
End Mill Material
Micrograin Solid Carbide
Cutting Direction
Right Hand
Flute Type
Spiral
Shank Type
Straight
Series
X1S
Finish
TA Coated

Description

SGS End Mill, Extra Long Length Metric Square End, Series: X1S, 6 mm Diameter Cutter, 75 mm Overall Length, 25 mm Length of Cut, 4 Flutes, Spiral Flute, 6 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Straight Shank, 1.966 in Shank Length, Micrograin Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.