Zoro Homepage

End Mill

  • Mfr # 49533

  • Zoro # G821843746


product price: $81.45
/ea
Free Shipping & Returns

Key Features

End Mill Material
Micrograin Solid Carbide
Series
X1B
Shank Length
1.966 in
Shank Type
Straight
Type
Ball Nose End Extra Long Length Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49533
Zoro #
G821843746
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
1.966 in
Cutting Dia.
6 mm
Shank Dia.
6 mm
Overall Length
75 mm
Length of Cut
25 mm

Details

End Mill Material
Micrograin Solid Carbide
Series
X1B
Shank Type
Straight
Type
Ball Nose End Extra Long Length Metric
Number of Flutes
4
Cutting Direction
Right Hand
Helix Angle
30 deg
Flute Type
Spiral
Finish
TA Coated

Description

SGS End Mill, Ball Nose End Extra Long Length Metric, Series: X1B, 6 mm Cutter Dia, 75 mm Overall Length, 25 mm Length of Cut, 4 Flutes, Spiral Flute, 6 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Straight Shank, 1.966 in Shank Length, Micrograin Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.