Zoro Homepage

End Mill

  • Mfr # 70441

  • Zoro # G621842598


product price: $39.99
/ea

Key Features

Flute Type
Spiral
Shank Type
Straight
Length of Cut
3/4 in
Number of Flutes
4
Overall Length
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70441
Zoro #
G621842598
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3/4 in
Overall Length
2-1/4 in
Cutting Dia.
1/8 in
Shank Dia.
1/8 in
Shank Length
1-1/2 in

Details

Flute Type
Spiral
Shank Type
Straight
Number of Flutes
4
Cutting Direction
Right Hand
Type
Ball Nose End Fractional High Performance
Series
7B
End Mill Material
Micrograin Solid Carbide
Helix Angle
38 deg
Finish
TX Coated

Description

SGS End Mill, Ball Nose End Fractional High Performance, Series: 7B, 1/8 in Diameter Cutter, 2-1/4 in Overall Length, 3/4 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 38 deg Helix Angle, Straight Shank, 1-1/2 in Shank Length, Micrograin Solid Carbide, TX Coated Finish

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.