Zoro Homepage

End Milll

  • Mfr # 70553

  • Zoro # G221843421


product price: $59.19
/ea

Key Features

Helix Angle
38 deg
Cutting Dia.
5 mm
Type
High Performance Metric Square End
Length of Cut
25 mm
End Mill Material
Micrograin Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70553
Zoro #
G221843421
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
5 mm
Length of Cut
25 mm
Shank Dia.
5 mm
Shank Length
1.966 in
Overall Length
75 mm

Details

Helix Angle
38 deg
Type
High Performance Metric Square End
End Mill Material
Micrograin Solid Carbide
Cutting Direction
Right Hand
Number of Flutes
4
Flute Type
Spiral
Finish
TX Coated
Series
7MS
Shank Type
Straight

Description

SGS End Mill, High Performance Metric Square End, Series: 7MS, 5 mm Diameter Cutter, 75 mm Overall Length, 25 mm Length of Cut, 4 Flutes, Spiral Flute, 5 mm Shank Diameter, Right Hand Cutting Direction, 38 deg Helix Angle, Straight Shank, 1.966 in Shank Length, Micrograin Solid Carbide, TX Coated Finish

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.