Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

H-Carb Corner Radius End Mill

  • Mfr # 74307

  • Zoro # G821843906


product price: $86.29
/ea
Free Shipping & Returns

Key Features

Flute Type
Spiral
Corner Radius
0.3 mm
Shank Dia.
6 mm
Length of Cut
15 mm
Type
High Efficiency Metric Chip Breaker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74307
Zoro #
G821843906
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.3 mm
Shank Dia.
6 mm
Length of Cut
15 mm
Overall Length
63 mm
Cutting Dia.
6 mm

Details

Flute Type
Spiral
Type
High Efficiency Metric Chip Breaker
Helix Angle
37 deg
Series
77MCR
Cutting Direction
Right Hand
Shank Type
Straight
Finish
Ti-Namite-M Coated
End Mill Material
Solid Carbide
Number of Flutes
7

Description

SGS H-Carb Corner Radius End Mill, High Efficiency Metric Chip Breaker, Series: 77MCR, 6 mm Cutter Dia, 0.3 mm Corner Radius, 63 mm Overall Length, 15 mm Length of Cut, 7 Flutes, Spiral Flute, 6 mm Shank Dia, Right Hand Cutting, 37 deg Helix Angle, Straight Shank, Solid Carbide, Ti-Namite-M Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.