Zoro Homepage

H-Carb Corner Radius End Mill

  • Mfr # 77206

  • Zoro # G521843886


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1/2 in
Cutting Direction
Right Hand
Overall Length
4 in
Cutting Dia.
1/2 in
Number of Flutes
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77206
Zoro #
G521843886
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/2 in
Overall Length
4 in
Cutting Dia.
1/2 in
Length of Cut
2 in
Corner Radius
0.06 in

Details

Cutting Direction
Right Hand
Number of Flutes
7
Flute Type
Spiral
Shank Type
Straight
Series
77CR
Helix Angle
37 deg
End Mill Material
Solid Carbide
Type
High Efficiency Imperial Chip Breaker
Finish
Ti-Namite-A Coated

Description

SGS H-Carb Corner Radius End Mill, High Efficiency Imperial Chip Breaker, Series: 77CR, 1/2 in Cutter Dia, 0.06 in Corner Radius, 4 in Overall Length, 2 in Length of Cut, 7 Flutes, Spiral Flute, 1/2 in Shank Dia, Right Hand Cutting, 37 deg Helix Angle, Straight Shank, Solid Carbide, Ti-Namite-A Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.