Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

H-Carb End Mill

  • Mfr # 77199

  • Zoro # G021843973


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
2 in
Cutting Dia.
1/2 in
Type
Square High Efficiency Imperial Chip Breaker
Number of Flutes
7
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77199
Zoro #
G021843973
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2 in
Cutting Dia.
1/2 in
Shank Dia.
1/2 in
Overall Length
4 in

Details

Type
Square High Efficiency Imperial Chip Breaker
Number of Flutes
7
Flute Type
Spiral
Helix Angle
37 deg
Cutting Direction
Right Hand
Shank Type
Straight
Material
Solid Carbide
Finish
Ti-Namite-M Coated
Series
77 Series

Description

SGS H-Carb End Mill, Square High Efficiency Imperial Chip Breaker, Series: 77 Series, 1/2 in Cutter Dia, 4 in Overall Length, 2 in Length of Cut, 7 Flutes, Spiral Flute, 1/2 in Shank Dia, Right Hand Cutting, 37 deg Helix Angle, Straight Shank, Solid Carbide, Ti-Namite-M Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.