Zoro Homepage

H-Carb Square End Mill

  • Mfr # 74348

  • Zoro # G721843907


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
20 mm
Shank Dia.
8 mm
Cutting Direction
Right Hand
Helix Angle
37 deg
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74348
Zoro #
G721843907
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
20 mm
Shank Dia.
8 mm
Overall Length
75 mm
Cutting Dia.
8 mm

Details

Cutting Direction
Right Hand
Helix Angle
37 deg
Flute Type
Spiral
Finish
Ti-Namite-A Coated
Series
77M
Type
High Efficiency Metric
Shank Type
Straight
Number of Flutes
7
End Mill Material
Solid Carbide

Description

SGS H-Carb Square End Mill, High Efficiency Metric, Series: 77M, 8 mm Diameter Cutter, 75 mm Overall Length, 20 mm Length of Cut, 7 Flutes, Spiral Flute, 8 mm Shank Diameter, Right Hand Cutting Direction, 37 deg Helix Angle, Straight Shank, Solid Carbide, Ti-Namite-A Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.