Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

H-Carb Square End Mill

  • Mfr # 74396

  • Zoro # G921843592


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
37 deg
End Mill Material
Solid Carbide
Number of Flutes
7
Flute Type
Spiral
Length of Cut
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74396
Zoro #
G921843592
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
25 mm
Shank Dia.
10 mm
Cutting Dia.
10 mm
Overall Length
75 mm

Details

Helix Angle
37 deg
End Mill Material
Solid Carbide
Number of Flutes
7
Flute Type
Spiral
Series
77M
Shank Type
Straight
Finish
Ti-Namite-A Coated
Cutting Direction
Right Hand
Type
High Efficiency Metric

Description

SGS H-Carb Square End Mill, High Efficiency Metric, Series: 77M, 10 mm Diameter Cutter, 75 mm Overall Length, 25 mm Length of Cut, 7 Flutes, Spiral Flute, 10 mm Shank Diameter, Right Hand Cutting Direction, 37 deg Helix Angle, Straight Shank, Solid Carbide, Ti-Namite-A Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.