Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

H-Carb Square End Mill

  • Mfr # 74397

  • Zoro # G221843926


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
37 deg
Cutting Dia.
10 mm
Shank Dia.
10 mm
Type
High Efficiency Metric
End Mill Material
Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74397
Zoro #
G221843926
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
10 mm
Shank Dia.
10 mm
Length of Cut
25 mm
Overall Length
75 mm

Details

Helix Angle
37 deg
Type
High Efficiency Metric
End Mill Material
Solid Carbide
Shank Type
Straight
Number of Flutes
7
Finish
Ti-Namite-M Coated
Flute Type
Spiral
Cutting Direction
Right Hand
Series
77M

Description

SGS H-Carb Square End Mill, High Efficiency Metric, Series: 77M, 10 mm Diameter Cutter, 75 mm Overall Length, 25 mm Length of Cut, 7 Flutes, Spiral Flute, 10 mm Shank Diameter, Right Hand Cutting Direction, 37 deg Helix Angle, Straight Shank, Solid Carbide, Ti-Namite-M Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.