Zoro Homepage

H-Carb Square End Mill

  • Mfr # 74432

  • Zoro # G121843910


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
30 mm
Cutting Direction
Right Hand
Flute Type
Spiral
Shank Type
Straight
End Mill Material
Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74432
Zoro #
G121843910
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
30 mm
Cutting Dia.
12 mm
Shank Dia.
12 mm
Overall Length
83 mm

Details

Cutting Direction
Right Hand
Flute Type
Spiral
Shank Type
Straight
End Mill Material
Solid Carbide
Finish
Ti-Namite-A Coated
Series
77M
Helix Angle
37 deg
Number of Flutes
7
Type
High Efficiency Metric

Description

SGS H-Carb Square End Mill, High Efficiency Metric, Series: 77M, 12 mm Diameter Cutter, 83 mm Overall Length, 30 mm Length of Cut, 7 Flutes, Spiral Flute, 12 mm Shank Diameter, Right Hand Cutting Direction, 37 deg Helix Angle, Straight Shank, Solid Carbide, Ti-Namite-A Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.