Zoro Homepage

High Performance End Mill

  • Mfr # 32034

  • Zoro # G021842280


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
End Mill Material
Micrograin Solid Carbide
Flute Type
Spiral
Cutting Dia.
1/4 in
Length of Cut
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32034
Zoro #
G021842280
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
1/4 in
Length of Cut
1-1/4 in
Shank Length
1.812 in
Overall Length
3-1/16 in
Shank Dia.
3/8 in

Details

Cutting Direction
Right Hand
End Mill Material
Micrograin Solid Carbide
Flute Type
Spiral
Shank Type
Straight
Type
Fractional High Performance Square End
Number of Flutes
2
Helix Angle
45 deg
Finish
Uncoated
Series
44S

Description

SGS High Performance End Mill, Fractional High Performance Square End, Series: 44S, 1/4 in Diameter Cutter, 3-1/16 in Overall Length, 1-1/4 in Length of Cut, 2 Flutes, Spiral Flute, 3/8 in Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Straight Shank, 1.812 in Shank Length, Micrograin Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.