Zoro Homepage

High Performance End Mill

  • Mfr # 32042

  • Zoro # G721842696


product price: $520.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1/2 in
Flute Type
Spiral
Length of Cut
3 in
Type
Fractional High Performance Square End
Series
44S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32042
Zoro #
G721842696
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/2 in
Length of Cut
3 in
Cutting Dia.
1/2 in
Shank Length
2 in
Overall Length
5 in

Details

Flute Type
Spiral
Type
Fractional High Performance Square End
Series
44S
Number of Flutes
2
End Mill Material
Micrograin Solid Carbide
Shank Type
Straight
Finish
Uncoated
Cutting Direction
Right Hand
Helix Angle
45 deg

Description

SGS High Performance End Mill, Fractional High Performance Square End, Series: 44S, 1/2 in Diameter Cutter, 5 in Overall Length, 3 in Length of Cut, 2 Flutes, Spiral Flute, 1/2 in Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Straight Shank, 2 in Shank Length, Micrograin Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.