Zoro Homepage

High Performance End Mill

  • Mfr # 32676

  • Zoro # G721843235


product price: $70.99
/ea

Key Features

Finish
TA Coated
Length of Cut
1/2 in
Cutting Direction
Right Hand
Number of Flutes
5
End Mill Material
Micrograin Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32676
Zoro #
G721843235
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1/2 in
Shank Length
1-1/2 in
Overall Length
2 in
Cutting Dia.
3/8 in
Shank Dia.
3/8 in

Details

Finish
TA Coated
Cutting Direction
Right Hand
Number of Flutes
5
End Mill Material
Micrograin Solid Carbide
Shank Type
Straight
Helix Angle
45 deg
Series
55S
Type
Fractional High Performance Square End
Flute Type
Spiral

Description

SGS High Performance End Mill, Fractional High Performance Square End, Series: 55S, 3/8 in Cutter Dia, 2 in Overall Length, 1/2 in Length of Cut, 5 Flutes, Spiral Flute, 3/8 in Shank Dia, Right Hand Cutting, 45 deg Helix Angle, Straight Shank, 1-1/2 in Shank Length, Micrograin Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.