Zoro Homepage

High Performance End Mill

  • Mfr # 32678

  • Zoro # G821843159


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Shank Length
1-7/8 in
Shank Dia.
1/2 in
End Mill Material
Micrograin Solid Carbide
Cutting Direction
Right Hand
Length of Cut
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32678
Zoro #
G821843159
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
1-7/8 in
Shank Dia.
1/2 in
Length of Cut
5/8 in
Cutting Dia.
1/2 in
Overall Length
2-1/2 in

Details

End Mill Material
Micrograin Solid Carbide
Cutting Direction
Right Hand
Finish
TA Coated
Number of Flutes
5
Type
Fractional High Performance Square End
Series
55S
Helix Angle
45 deg
Shank Type
Straight
Flute Type
Spiral

Description

SGS High Performance End Mill, Fractional High Performance Square End, Series: 55S, 1/2 in Cutter Dia, 2-1/2 in Overall Length, 5/8 in Length of Cut, 5 Flutes, Spiral Flute, 1/2 in Shank Dia, Right Hand Cutting, 45 deg Helix Angle, Straight Shank, 1-7/8 in Shank Length, Micrograin Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.