Zoro Homepage

High Performance End Mill

  • Mfr # 34620

  • Zoro # G021841962


product price: $26.99
/ea

Key Features

Length of Cut
3/8 in
Cutting Direction
Right Hand
Cutting Dia.
1/8 in
End Mill Material
Micrograin Solid Carbide
Overall Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34620
Zoro #
G021841962
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3/8 in
Cutting Dia.
1/8 in
Overall Length
1-1/2 in
Shank Dia.
1/8 in
Shank Length
1-1/8 in

Details

Cutting Direction
Right Hand
End Mill Material
Micrograin Solid Carbide
Number of Flutes
2
Series
47 Series
Flute Type
Spiral
Shank Type
Straight
Finish
Uncoated
Type
Fractional High Performance Regular Length Square End
Helix Angle
35 deg

Description

SGS High Performance End Mill, Fractional High Performance Regular Length Square End, Series: 47 Series, 1/8 in Cutter Dia, 1-1/2 in Overall Length, 3/8 in Length of Cut, 2 Flutes, Spiral Flute, 1/8 in Shank Dia, Right Hand Cutting, 35 deg Helix Angle, Straight Shank, 1-1/8 in Shank Length, Micrograin Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.