Zoro Homepage

High Performance End Mill

  • Mfr # 34631

  • Zoro # G921842151


product price: $43.49
/ea

Key Features

Shank Dia.
3/16 in
Cutting Dia.
3/16 in
Number of Flutes
2
Finish
Uncoated
Series
47B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34631
Zoro #
G921842151
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3/16 in
Cutting Dia.
3/16 in
Shank Length
1.438 in
Overall Length
2 in
Length of Cut
9/16 in

Details

Number of Flutes
2
Finish
Uncoated
Series
47B
End Mill Material
Micrograin Solid Carbide
Flute Type
Spiral
Type
Ball Nose End Fractional High Performance Regular Length
Helix Angle
35 deg
Shank Type
Straight
Cutting Direction
Right Hand

Description

SGS High Performance End Mill, Ball Nose End Fractional High Performance Regular Length, Series: 47B, 3/16 in Diameter Cutter, 2 in Overall Length, 9/16 in Length of Cut, 2 Flutes, Spiral Flute, 3/16 in Shank Diameter, Right Hand Cutting Direction, 35 deg Helix Angle, Straight Shank, 1.438 in Shank Length, Micrograin Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.