Zoro Homepage

High Performance End Mill

  • Mfr # 34662

  • Zoro # G921841963


product price: $62.65
/ea

Key Features

Cutting Dia.
1/4 in
Type
Fractional High Performance Regular Length Square End
Finish
TB Coated
End Mill Material
Micrograin Solid Carbide
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34662
Zoro #
G921841963
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
1/4 in
Shank Dia.
1/4 in
Length of Cut
3/4 in
Overall Length
2-1/2 in
Shank Length
1-3/4 in

Details

Type
Fractional High Performance Regular Length Square End
Finish
TB Coated
End Mill Material
Micrograin Solid Carbide
Number of Flutes
2
Shank Type
Straight
Helix Angle
35 deg
Flute Type
Spiral
Cutting Direction
Right Hand
Series
47 Series

Description

SGS High Performance End Mill, Fractional High Performance Regular Length Square End, Series: 47 Series, 1/4 in Diameter Cutter, 2-1/2 in Overall Length, 3/4 in Length of Cut, 2 Flutes, Spiral Flute, 1/4 in Shank Diameter, Right Hand Cutting Direction, 35 deg Helix Angle, Straight Shank, 1-3/4 in Shank Length, Micrograin Solid Carbide, TB Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.