Zoro Homepage

High Performance End Mill

  • Mfr # 34674

  • Zoro # G421843146


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Shank Length
2 in
Shank Dia.
1/2 in
Flute Type
Spiral
Shank Type
Straight
Type
Ball Nose End Fractional High Performance Regular Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34674
Zoro #
G421843146
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
2 in
Shank Dia.
1/2 in
Length of Cut
1-1/4 in
Cutting Dia.
1/2 in
Overall Length
3-1/4 in

Details

Flute Type
Spiral
Shank Type
Straight
Type
Ball Nose End Fractional High Performance Regular Length
Cutting Direction
Right Hand
Number of Flutes
2
End Mill Material
Micrograin Solid Carbide
Series
47B
Finish
TB Coated
Helix Angle
35 deg

Description

SGS High Performance End Mill, Ball Nose End Fractional High Performance Regular Length, Series: 47B, 1/2 in Cutter Dia, 3-1/4 in Overall Length, 1-1/4 in Length of Cut, 2 Flutes, Spiral Flute, 1/2 in Shank Dia, Right Hand Cutting, 35 deg Helix Angle, Straight Shank, 2 in Shank Length, Micrograin Solid Carbide, TB Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.