Zoro Homepage

High Performance End Mill

  • Mfr # 34709

  • Zoro # G121842715


product price: $67.69
/ea

Key Features

Shank Length
1-1/2 in
Flute Type
Spiral
Length of Cut
1/2 in
Cutting Dia.
3/8 in
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34709
Zoro #
G121842715
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
1-1/2 in
Length of Cut
1/2 in
Cutting Dia.
3/8 in
Shank Dia.
3/8 in
Overall Length
2 in

Details

Flute Type
Spiral
Number of Flutes
3
Helix Angle
38 deg
Type
Fractional High Performance Square End
End Mill Material
Solid Carbide
Shank Type
Straight
Series
43S
Finish
Uncoated
Cutting Direction
Right Hand

Description

SGS High Performance End Mill, Fractional High Performance Square End, Series: 43S, 3/8 in Cutter Dia, 2 in Overall Length, 1/2 in Length of Cut, 3 Flutes, Spiral Flute, 3/8 in Shank Dia, Right Hand Cutting, 38 deg Helix Angle, Straight Shank, 1-1/2 in Shank Length, Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.