Zoro Homepage

High Performance End Mill

  • Mfr # 34712

  • Zoro # G221843162


product price: $104.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Solid Carbide
Flute Type
Spiral
Length of Cut
5/8 in
Number of Flutes
3
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34712
Zoro #
G221843162
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
5/8 in
Cutting Dia.
1/2 in
Shank Length
1-7/8 in
Overall Length
2-1/2 in
Shank Dia.
1/2 in

Details

End Mill Material
Solid Carbide
Flute Type
Spiral
Number of Flutes
3
Cutting Direction
Right Hand
Series
43S
Helix Angle
38 deg
Shank Type
Straight
Type
Fractional High Performance Square End
Finish
Uncoated

Description

SGS High Performance End Mill, Fractional High Performance Square End, Series: 43S, 1/2 in Cutter Dia, 2-1/2 in Overall Length, 5/8 in Length of Cut, 3 Flutes, Spiral Flute, 1/2 in Shank Dia, Right Hand Cutting, 38 deg Helix Angle, Straight Shank, 1-7/8 in Shank Length, Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.