Zoro Homepage

High Performance End Mill

  • Mfr # 34732

  • Zoro # G521842247


product price: $72.45
/ea

Key Features

Helix Angle
38 deg
Length of Cut
1-1/4 in
Flute Type
Spiral
Shank Type
Straight
Finish
TB Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34732
Zoro #
G521842247
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-1/4 in
Cutting Dia.
1/4 in
Shank Dia.
1/4 in
Shank Length
2-1/4 in
Overall Length
3-1/2 in

Details

Helix Angle
38 deg
Flute Type
Spiral
Shank Type
Straight
Finish
TB Coated
Series
43S
End Mill Material
Solid Carbide
Cutting Direction
Right Hand
Type
Fractional High Performance Square End
Number of Flutes
3

Description

SGS High Performance End Mill, Fractional High Performance Square End, Series: 43S, 1/4 in Diameter Cutter, 3-1/2 in Overall Length, 1-1/4 in Length of Cut, 3 Flutes, Spiral Flute, 1/4 in Shank Diameter, Right Hand Cutting Direction, 38 deg Helix Angle, Straight Shank, 2-1/4 in Shank Length, Solid Carbide, TB Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.