Zoro Homepage

High Performance End Mill

  • Mfr # 34828

  • Zoro # G421843559


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Flute Type
Spiral
Type
Fractional High Performance Square End
Cutting Direction
Right Hand
Shank Dia.
3/8 in
End Mill Material
Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34828
Zoro #
G421843559
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3/8 in
Shank Length
2 in
Overall Length
4 in
Cutting Dia.
3/8 in
Length of Cut
2 in

Details

Flute Type
Spiral
Type
Fractional High Performance Square End
Cutting Direction
Right Hand
End Mill Material
Solid Carbide
Series
43S
Helix Angle
38 deg
Number of Flutes
3
Shank Type
Straight
Finish
Uncoated

Description

SGS High Performance End Mill, Fractional High Performance Square End, Series: 43S, 3/8 in Diameter Cutter, 4 in Overall Length, 2 in Length of Cut, 3 Flutes, Spiral Flute, 3/8 in Shank Diameter, Right Hand Cutting Direction, 38 deg Helix Angle, Straight Shank, 2 in Shank Length, Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.