Zoro Homepage

High Performance End Mill

  • Mfr # 34859

  • Zoro # G221843599


product price: $56.79
/ea

Key Features

Cutting Dia.
1/4 in
Shank Dia.
1/4 in
Shank Type
Straight
Flute Type
Spiral
Helix Angle
38 deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34859
Zoro #
G221843599
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
1/4 in
Shank Dia.
1/4 in
Overall Length
2-1/2 in
Length of Cut
1/2 in
Shank Length
2 in

Details

Shank Type
Straight
Flute Type
Spiral
Helix Angle
38 deg
Number of Flutes
3
Cutting Direction
Right Hand
End Mill Material
Solid Carbide
Series
43S
Type
Fractional High Performance Square End
Finish
TB Coated

Description

SGS High Performance End Mill, Fractional High Performance Square End, Series: 43S, 1/4 in Diameter Cutter, 2-1/2 in Overall Length, 1/2 in Length of Cut, 3 Flutes, Spiral Flute, 1/4 in Shank Diameter, Right Hand Cutting Direction, 38 deg Helix Angle, Straight Shank, 2 in Shank Length, Solid Carbide, TB Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.