Zoro Homepage

High Performance End Mill

  • Mfr # 35102

  • Zoro # G221843438


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
End Mill Material
Solid Carbide
Helix Angle
41 deg
Series
51S
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35102
Zoro #
G221843438
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Cutting Dia.
1/2 in
Shank Length
1-3/4 in
Shank Dia.
1/2 in
Length of Cut
1-1/4 in

Details

Cutting Direction
Right Hand
End Mill Material
Solid Carbide
Helix Angle
41 deg
Series
51S
Flute Type
Spiral
Number of Flutes
6
Shank Type
Straight
Type
Fractional High Performance HSM Square End
Finish
TA Coated

Description

SGS High Performance End Mill, Fractional High Performance HSM Square End, Series: 51S, 1/2 in Diameter Cutter, 3 in Overall Length, 1-1/4 in Length of Cut, 6 Flutes, Spiral Flute, 1/2 in Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Straight Shank, 1-3/4 in Shank Length, Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.