Zoro Homepage

High Performance End Mill

  • Mfr # 36344

  • Zoro # G521843541


product price: $60.15
/ea

Key Features

Number of Flutes
4
End Mill Material
Micrograin Solid Carbide
Cutting Direction
Right Hand
Series
Z1B
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36344
Zoro #
G521843541
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/4 in
Overall Length
2-1/2 in
Length of Cut
1/2 in
Shank Length
2 in
Cutting Dia.
1/4 in

Details

Number of Flutes
4
End Mill Material
Micrograin Solid Carbide
Cutting Direction
Right Hand
Series
Z1B
Flute Type
Spiral
Helix Angle
35 to 38 deg
Shank Type
Straight
Finish
TA Coated
Type
Ball Nose End Fractional High Performance

Description

SGS High Performance End Mill, Ball Nose End Fractional High Performance, Series: Z1B, 1/4 in Cutter Dia, 2-1/2 in Overall Length, 1/2 in Length of Cut, 4 Flutes, Spiral Flute, 1/4 in Shank Dia, Right Hand Cutting, 35 to 38 deg Helix Angle, Straight Shank, 2 in Shank Length, Micrograin Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.