Zoro Homepage

High Performance End Mill

  • Mfr # 36345

  • Zoro # G321843871


product price: $84.25
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Cutting Dia.
5/16 in
Length of Cut
13/16 in
End Mill Material
Micrograin Solid Carbide
Overall Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36345
Zoro #
G321843871
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
5/16 in
Length of Cut
13/16 in
Overall Length
2-1/2 in
Shank Length
1.687 in
Shank Dia.
5/16 in

Details

Number of Flutes
4
End Mill Material
Micrograin Solid Carbide
Flute Type
Spiral
Series
Z1B
Cutting Direction
Right Hand
Shank Type
Straight
Finish
TA Coated
Type
Ball Nose End Fractional High Performance
Helix Angle
35 to 38 deg

Description

SGS High Performance End Mill, Ball Nose End Fractional High Performance, Series: Z1B, 5/16 in Cutter Dia, 2-1/2 in Overall Length, 13/16 in Length of Cut, 4 Flutes, Spiral Flute, 5/16 in Shank Dia, Right Hand Cutting, 35 to 38 deg Helix Angle, Straight Shank, 1.687 in Shank Length, Micrograin Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.