Zoro Homepage

High Performance End Mill

  • Mfr # 36358

  • Zoro # G421843412


product price: $36.49
/ea

Key Features

Length of Cut
3/8 in
Type
Ball Nose End Fractional High Performance
Number of Flutes
4
Flute Type
Spiral
Shank Dia.
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36358
Zoro #
G421843412
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3/8 in
Shank Dia.
1/8 in
Shank Length
1-1/8 in
Overall Length
1-1/2 in
Cutting Dia.
1/8 in

Details

Type
Ball Nose End Fractional High Performance
Number of Flutes
4
Flute Type
Spiral
Shank Type
Straight
End Mill Material
Micrograin Solid Carbide
Helix Angle
35 to 38 deg
Finish
TA Coated
Cutting Direction
Right Hand
Series
Z1B

Description

SGS High Performance End Mill, Ball Nose End Fractional High Performance, Series: Z1B, 1/8 in Cutter Dia, 1-1/2 in Overall Length, 3/8 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Dia, Right Hand Cutting, 35 to 38 deg Helix Angle, Straight Shank, 1-1/8 in Shank Length, Micrograin Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.