Zoro Homepage

High Performance End Mill

  • Mfr # 36420

  • Zoro # G921843493


product price: $72.99
/ea

Key Features

Shank Type
Straight
End Mill Material
Micrograin Solid Carbide
Cutting Dia.
5/16 in
Length of Cut
13/16 in
Shank Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36420
Zoro #
G921843493
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
5/16 in
Length of Cut
13/16 in
Shank Dia.
5/16 in
Overall Length
2-1/2 in
Shank Length
1.687 in

Details

Shank Type
Straight
End Mill Material
Micrograin Solid Carbide
Type
Fractional High Performance Square End
Helix Angle
35 to 38 deg
Flute Type
Spiral
Series
Z1S
Cutting Direction
Right Hand
Number of Flutes
4
Finish
TA Coated

Description

SGS High Performance End Mill, Fractional High Performance Square End, Series: Z1S, 5/16 in Diameter Cutter, 2-1/2 in Overall Length, 13/16 in Length of Cut, 4 Flutes, Spiral Flute, 5/16 in Shank Diameter, Right Hand Cutting Direction, 35 to 38 deg Helix Angle, Straight Shank, 1.687 in Shank Length, Micrograin Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.