Zoro Homepage

High Performance End Mill

  • Mfr # 36591

  • Zoro # G221843452


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1/2 in
Helix Angle
35 to 38 deg
Shank Type
Straight
Number of Flutes
4
Type
Ball Nose End Fractional High Performance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36591
Zoro #
G221843452
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/2 in
Shank Length
2 in
Cutting Dia.
1/2 in
Overall Length
3-1/4 in
Length of Cut
1-1/4 in

Details

Helix Angle
35 to 38 deg
Shank Type
Straight
Number of Flutes
4
Type
Ball Nose End Fractional High Performance
End Mill Material
Micrograin Solid Carbide
Cutting Direction
Right Hand
Flute Type
Spiral
Series
Z1B
Finish
TA Coated

Description

SGS High Performance End Mill, Ball Nose End Fractional High Performance, Series: Z1B, 1/2 in Diameter Cutter, 3-1/4 in Overall Length, 1-1/4 in Length of Cut, 4 Flutes, Spiral Flute, 1/2 in Shank Diameter, Right Hand Cutting Direction, 35 to 38 deg Helix Angle, Straight Shank, 2 in Shank Length, Micrograin Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.