Zoro Homepage

High Performance End Mill

  • Mfr # 36622

  • Zoro # G621843397


product price: $108.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Carbide
Type
Center Cutting Long Length Single End Square End
Shank Type
Straight
Number of Flutes
7
Shank Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36622
Zoro #
G621843397
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3/8 in
Length of Cut
1 in
Cutting Dia.
3/8 in
Overall Length
3 in

Details

End Mill Material
Carbide
Type
Center Cutting Long Length Single End Square End
Shank Type
Straight
Number of Flutes
7
Finish
AlTiN Coated
Cutting Direction
Right Hand
Helix Angle
35 deg
Flute Type
Spiral
Series
Multi-Carb 66

Description

SGS High Performance End Mill, Center Cutting Long Length Single End Square End, Series: Multi-Carb 66, 3/8 in Diameter Cutter, 3 in Overall Length, 1 in Length of Cut, 7 Flutes, Spiral Flute, 3/8 in Shank Diameter, Right Hand Cutting Direction, 35 deg Helix Angle, Straight Shank, Carbide, AlTiN Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.