Zoro Homepage

High Performance End Mill

  • Mfr # 42610

  • Zoro # G621842376


product price: $80.95
/ea
Free Shipping & Returns

Key Features

Length of Cut
20 mm
Finish
TA Coated
Shank Dia.
8 mm
Number of Flutes
5
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42610
Zoro #
G621842376
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
20 mm
Shank Dia.
8 mm
Cutting Dia.
8 mm
Shank Length
1.6929 in
Overall Length
63 mm

Details

Finish
TA Coated
Number of Flutes
5
Shank Type
Straight
Type
High Performance Metric Square End
Helix Angle
45 deg
Cutting Direction
Right Hand
End Mill Material
Micrograin Solid Carbide
Flute Type
Spiral
Series
55S

Description

SGS High Performance End Mill, High Performance Metric Square End, Series: 55S, 8 mm Diameter Cutter, 63 mm Overall Length, 20 mm Length of Cut, 5 Flutes, Spiral Flute, 8 mm Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Straight Shank, 1.6929 in Shank Length, Micrograin Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.