Zoro Homepage

High Performance End Mill

  • Mfr # 44550

  • Zoro # G021843782


product price: $26.99
/ea

Key Features

Cutting Dia.
3 mm
Cutting Direction
Right Hand
Flute Type
Spiral
Shank Length
1.181 in
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44550
Zoro #
G021843782
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
3 mm
Shank Length
1.181 in
Overall Length
38 mm
Length of Cut
8 mm
Shank Dia.
3 mm

Details

Cutting Direction
Right Hand
Flute Type
Spiral
Shank Type
Straight
Finish
Uncoated
Helix Angle
35 deg
Type
High Performance Metric Regular Length Square End
End Mill Material
Micrograin Solid Carbide
Series
47M
Number of Flutes
2

Description

SGS High Performance End Mill, High Performance Metric Regular Length Square End, Series: 47M, 3 mm Diameter Cutter, 38 mm Overall Length, 8 mm Length of Cut, 2 Flutes, Spiral Flute, 3 mm Shank Diameter, Right Hand Cutting Direction, 35 deg Helix Angle, Straight Shank, 1.181 in Shank Length, Micrograin Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.