Zoro Homepage

High Performance End Mill

  • Mfr # 44551

  • Zoro # G621843458


product price: $33.75
/ea

Key Features

Length of Cut
11 mm
Flute Type
Spiral
End Mill Material
Micrograin Solid Carbide
Helix Angle
35 deg
Cutting Dia.
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44551
Zoro #
G621843458
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
11 mm
Cutting Dia.
4 mm
Shank Dia.
4 mm
Shank Length
1.5354 in
Overall Length
50 mm

Details

Flute Type
Spiral
End Mill Material
Micrograin Solid Carbide
Helix Angle
35 deg
Number of Flutes
2
Cutting Direction
Right Hand
Type
High Performance Metric Regular Length Square End
Shank Type
Straight
Finish
Uncoated
Series
47M

Description

SGS High Performance End Mill, High Performance Metric Regular Length Square End, Series: 47M, 4 mm Diameter Cutter, 50 mm Overall Length, 11 mm Length of Cut, 2 Flutes, Spiral Flute, 4 mm Shank Diameter, Right Hand Cutting Direction, 35 deg Helix Angle, Straight Shank, 1.5354 in Shank Length, Micrograin Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.