Zoro Homepage

High Performance End Mill

  • Mfr # 44556

  • Zoro # G221843285


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Shank Length
2.2437 in
Number of Flutes
2
Shank Dia.
12 mm
Shank Type
Straight
Cutting Dia.
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44556
Zoro #
G221843285
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
2.2437 in
Shank Dia.
12 mm
Cutting Dia.
12 mm
Overall Length
83 mm
Length of Cut
26 mm

Details

Number of Flutes
2
Shank Type
Straight
Cutting Direction
Right Hand
Type
High Performance Metric Regular Length Square End
Series
47M
Flute Type
Spiral
Helix Angle
35 deg
End Mill Material
Micrograin Solid Carbide
Finish
Uncoated

Description

SGS High Performance End Mill, High Performance Metric Regular Length Square End, Series: 47M, 12 mm Diameter Cutter, 83 mm Overall Length, 26 mm Length of Cut, 2 Flutes, Spiral Flute, 12 mm Shank Diameter, Right Hand Cutting Direction, 35 deg Helix Angle, Straight Shank, 2.2437 in Shank Length, Micrograin Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.