Zoro Homepage

High Performance End Mill

  • Mfr # 44575

  • Zoro # G421843436


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
10 mm
Cutting Direction
Right Hand
Type
Ball Nose End High Performance Metric Regular Length
Number of Flutes
2
Series
47MB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44575
Zoro #
G421843436
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
10 mm
Shank Length
1.9685 in
Cutting Dia.
10 mm
Overall Length
72 mm
Length of Cut
22 mm

Details

Cutting Direction
Right Hand
Type
Ball Nose End High Performance Metric Regular Length
Number of Flutes
2
Series
47MB
Shank Type
Straight
Finish
Uncoated
Flute Type
Spiral
Helix Angle
35 deg
End Mill Material
Micrograin Solid Carbide

Description

SGS High Performance End Mill, Ball Nose End High Performance Metric Regular Length, Series: 47MB, 10 mm Cutter Dia, 72 mm Overall Length, 22 mm Length of Cut, 2 Flutes, Spiral Flute, 10 mm Shank Dia, Right Hand Cutting, 35 deg Helix Angle, Straight Shank, 1.9685 in Shank Length, Micrograin Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.