Zoro Homepage

High Performance End Mill

  • Mfr # 44588

  • Zoro # G321843888


product price: $41.15
/ea

Key Features

Length of Cut
11 mm
Flute Type
Spiral
Overall Length
50 mm
Helix Angle
35 deg
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44588
Zoro #
G321843888
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
11 mm
Overall Length
50 mm
Cutting Dia.
4 mm
Shank Length
1.5354 in
Shank Dia.
4 mm

Details

Flute Type
Spiral
Helix Angle
35 deg
Shank Type
Straight
Cutting Direction
Right Hand
End Mill Material
Micrograin Solid Carbide
Series
47M
Finish
TB Coated
Type
High Performance Metric Regular Length Square End
Number of Flutes
2

Description

SGS High Performance End Mill, High Performance Metric Regular Length Square End, Series: 47M, 4 mm Diameter Cutter, 50 mm Overall Length, 11 mm Length of Cut, 2 Flutes, Spiral Flute, 4 mm Shank Diameter, Right Hand Cutting Direction, 35 deg Helix Angle, Straight Shank, 1.5354 in Shank Length, Micrograin Solid Carbide, TB Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.