Zoro Homepage

High Performance End Mill

  • Mfr # 45101

  • Zoro # G021842266


product price: $79.29
/ea
Free Shipping & Returns

Key Features

Flute Type
Spiral
End Mill Material
Solid Carbide
Number of Flutes
6
Cutting Dia.
8 mm
Shank Length
1.7323 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45101
Zoro #
G021842266
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
8 mm
Shank Length
1.7323 in
Overall Length
63 mm
Length of Cut
19 mm
Shank Dia.
8 mm

Details

Flute Type
Spiral
End Mill Material
Solid Carbide
Number of Flutes
6
Shank Type
Straight
Type
High Performance HSM Metric Square End
Finish
TA Coated
Series
51S
Cutting Direction
Right Hand
Helix Angle
41 deg

Description

SGS High Performance End Mill, High Performance HSM Metric Square End, Series: 51S, 8 mm Diameter Cutter, 63 mm Overall Length, 19 mm Length of Cut, 6 Flutes, Spiral Flute, 8 mm Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Straight Shank, 1.7323 in Shank Length, Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.