Zoro Homepage

High Performance End Mill

  • Mfr # 45102

  • Zoro # G121842142


product price: $126.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Solid Carbide
Finish
TA Coated
Cutting Direction
Right Hand
Length of Cut
22 mm
Type
High Performance HSM Metric Square End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45102
Zoro #
G121842142
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
22 mm
Cutting Dia.
10 mm
Overall Length
75 mm
Shank Length
2.0866 in
Shank Dia.
10 mm

Details

End Mill Material
Solid Carbide
Finish
TA Coated
Cutting Direction
Right Hand
Type
High Performance HSM Metric Square End
Number of Flutes
6
Flute Type
Spiral
Series
51S
Shank Type
Straight
Helix Angle
41 deg

Description

SGS High Performance End Mill, High Performance HSM Metric Square End, Series: 51S, 10 mm Diameter Cutter, 75 mm Overall Length, 22 mm Length of Cut, 6 Flutes, Spiral Flute, 10 mm Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Straight Shank, 2.0866 in Shank Length, Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.