Zoro Homepage

High Performance End Mill

  • Mfr # 46142

  • Zoro # G321842607


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
45 deg
Length of Cut
22 mm
Series
57S
Overall Length
102 mm
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46142
Zoro #
G321842607
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
22 mm
Overall Length
102 mm
Shank Length
3.134 in
Shank Dia.
10 mm
Cutting Dia.
10 mm

Details

Helix Angle
45 deg
Series
57S
Shank Type
Straight
Type
High Performance Metric Square End
Flute Type
Spiral
Cutting Direction
Right Hand
Finish
TA Coated
Number of Flutes
6
End Mill Material
Micrograin Solid Carbide

Description

SGS High Performance End Mill, High Performance Metric Square End, Series: 57S, 10 mm Diameter Cutter, 102 mm Overall Length, 22 mm Length of Cut, 6 Flutes, Spiral Flute, 10 mm Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Straight Shank, 3.134 in Shank Length, Micrograin Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.