Zoro Homepage

High Performance End Mill

  • Mfr # 46344

  • Zoro # G821843005


product price: $82.79
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
19 mm
Cutting Direction
Right Hand
Shank Type
Straight
Overall Length
63 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46344
Zoro #
G821843005
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
19 mm
Overall Length
63 mm
Shank Length
1.732 in
Cutting Dia.
8 mm
Shank Dia.
8 mm

Details

Number of Flutes
4
Cutting Direction
Right Hand
Shank Type
Straight
Type
Ball Nose End High Performance Metric
Flute Type
Spiral
Series
Z1MB
Helix Angle
35 to 38 deg
End Mill Material
Micrograin Solid Carbide
Finish
TA Coated

Description

SGS High Performance End Mill, Ball Nose End High Performance Metric, Series: Z1MB, 8 mm Cutter Dia, 63 mm Overall Length, 19 mm Length of Cut, 4 Flutes, Spiral Flute, 8 mm Shank Dia, Right Hand Cutting, 35 to 38 deg Helix Angle, Straight Shank, 1.732 in Shank Length, Micrograin Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.