Zoro Homepage

High Performance End Mill

  • Mfr # 46357

  • Zoro # G621843038


product price: $32.29
/ea

Key Features

Length of Cut
8 mm
Cutting Direction
Right Hand
Shank Type
Straight
Cutting Dia.
3 mm
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46357
Zoro #
G621843038
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
8 mm
Cutting Dia.
3 mm
Shank Dia.
6 mm
Overall Length
57 mm
Shank Length
1.925 in

Details

Cutting Direction
Right Hand
Shank Type
Straight
Flute Type
Spiral
Helix Angle
35 to 38 deg
End Mill Material
Micrograin Solid Carbide
Series
Z1MS
Number of Flutes
4
Finish
TA Coated
Type
High Performance Metric Square End

Description

SGS High Performance End Mill, High Performance Metric Square End, Series: Z1MS, 3 mm Cutter Dia, 57 mm Overall Length, 8 mm Length of Cut, 4 Flutes, Spiral Flute, 6 mm Shank Dia, Right Hand Cutting, 35 to 38 deg Helix Angle, Straight Shank, 1.925 in Shank Length, Micrograin Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.