Zoro Homepage

High Performance End Mill

  • Mfr # 46358

  • Zoro # G421842477


product price: $44.29
/ea

Key Features

Shank Length
1.807 in
Number of Flutes
4
Length of Cut
11 mm
Helix Angle
35 to 38 deg
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46358
Zoro #
G421842477
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
1.807 in
Length of Cut
11 mm
Cutting Dia.
4 mm
Shank Dia.
6 mm
Overall Length
57 mm

Details

Number of Flutes
4
Helix Angle
35 to 38 deg
Cutting Direction
Right Hand
Shank Type
Straight
Flute Type
Spiral
End Mill Material
Micrograin Solid Carbide
Type
High Performance Metric Square End
Finish
TA Coated
Series
Z1MS

Description

SGS High Performance End Mill, High Performance Metric Square End, Series: Z1MS, 4 mm Diameter Cutter, 57 mm Overall Length, 11 mm Length of Cut, 4 Flutes, Spiral Flute, 6 mm Shank Diameter, Right Hand Cutting Direction, 35 to 38 deg Helix Angle, Straight Shank, 1.807 in Shank Length, Micrograin Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.