Zoro Homepage

High Performance End Mill

  • Mfr # 46360

  • Zoro # G021843218


product price: $49.49
/ea

Key Features

Number of Flutes
4
Shank Type
Straight
Cutting Dia.
6 mm
Cutting Direction
Right Hand
Helix Angle
35 to 38 deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46360
Zoro #
G021843218
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
6 mm
Shank Length
1.728 in
Length of Cut
13 mm
Overall Length
57 mm
Shank Dia.
6 mm

Details

Number of Flutes
4
Shank Type
Straight
Cutting Direction
Right Hand
Helix Angle
35 to 38 deg
Series
Z1MS
End Mill Material
Micrograin Solid Carbide
Finish
TA Coated
Flute Type
Spiral
Type
High Performance Metric Square End

Description

SGS High Performance End Mill, High Performance Metric Square End, Series: Z1MS, 6 mm Diameter Cutter, 57 mm Overall Length, 13 mm Length of Cut, 4 Flutes, Spiral Flute, 6 mm Shank Diameter, Right Hand Cutting Direction, 35 to 38 deg Helix Angle, Straight Shank, 1.728 in Shank Length, Micrograin Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.