Zoro Homepage

High Performance End Mill

  • Mfr # 46362

  • Zoro # G021842464


product price: $73.15
/ea

Key Features

Shank Length
1.732 in
Shank Type
Straight
Helix Angle
35 to 38 deg
Overall Length
63 mm
End Mill Material
Micrograin Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46362
Zoro #
G021842464
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
1.732 in
Overall Length
63 mm
Cutting Dia.
8 mm
Length of Cut
19 mm
Shank Dia.
8 mm

Details

Shank Type
Straight
Helix Angle
35 to 38 deg
End Mill Material
Micrograin Solid Carbide
Flute Type
Spiral
Cutting Direction
Right Hand
Number of Flutes
4
Finish
TA Coated
Series
Z1MS
Type
High Performance Metric Square End

Description

SGS High Performance End Mill, High Performance Metric Square End, Series: Z1MS, 8 mm Diameter Cutter, 63 mm Overall Length, 19 mm Length of Cut, 4 Flutes, Spiral Flute, 8 mm Shank Diameter, Right Hand Cutting Direction, 35 to 38 deg Helix Angle, Straight Shank, 1.732 in Shank Length, Micrograin Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.