Zoro Homepage

High Performance End Mill

  • Mfr # 46364

  • Zoro # G121843071


product price: $90.49
/ea
Free Shipping & Returns

Key Features

Length of Cut
22 mm
Flute Type
Spiral
Cutting Direction
Right Hand
Cutting Dia.
10 mm
Series
Z1MS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46364
Zoro #
G121843071
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
22 mm
Cutting Dia.
10 mm
Shank Dia.
10 mm
Shank Length
1.964 in
Overall Length
72 mm

Details

Flute Type
Spiral
Cutting Direction
Right Hand
Series
Z1MS
Shank Type
Straight
Number of Flutes
4
End Mill Material
Micrograin Solid Carbide
Helix Angle
35 to 38 deg
Finish
TA Coated
Type
High Performance Metric Square End

Description

SGS High Performance End Mill, High Performance Metric Square End, Series: Z1MS, 10 mm Diameter Cutter, 72 mm Overall Length, 22 mm Length of Cut, 4 Flutes, Spiral Flute, 10 mm Shank Diameter, Right Hand Cutting Direction, 35 to 38 deg Helix Angle, Straight Shank, 1.964 in Shank Length, Micrograin Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.